Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena US UVP ChemStudio and UVP ChemStudio Touch 815

Analytik Jena US UVP ChemStudio and ChemStudio Touch 815 is for use in laboratories performing genomic and proteomic applications. With a high quality 8.1MP camera for high sensitivity imaging of Western blots, fluorescent Westerns, immunoblots, protein blots, DNA gels, protein gels.

$35900.00 - $39900.00

Specifications

Pixel Size 8.1 MP
For Use With (Application) Chemiluminescent blots, fluorescence, UV, DNA gels, protein gels, blue light gels, Coomassie Blue, GelGreen, SYBR Green, protein blots, Western blots, immunoblots, fluorescent Western blots
Includes EtBr filter VisionWorks Acquisition and Analysis Software Darkroom Chemi tray for blots Stylus for touch screen (UVP ChemStudio touch only)
Software VisionWorks™ Acquisition and Analysis Software
View More Specs

Products 4
Catalog Number Mfr. No. Product Type Specs Voltage Display Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Specs Voltage Display Price Quantity & Availability  
84-997-092801
View Documents
Analytik Jena
84997092801
ChemStudio touch Imager 115V 13.3 in. touch screen
Each for $39,900.00
Add to cart
 
84-997-092803
View Documents
Analytik Jena
84997092803
ChemStudio Imager 115V None
Each for $35,900.00
Add to cart
 
84-997-092802
View Documents
Analytik Jena
84997092802
ChemStudio touch Imager 230V 13.3 in. touch screen This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
84-997-092804
View Documents
Analytik Jena
84997092804
ChemStudio Imager 230V None This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Available as either a stand-alone touch screen operated system or external computer operated system for laboratories with particlar IT/computer requirements
  •  Maximizes laboratory bench space
Advanced technical specifications and capabilities:
  • High resolution and light sensitivity with 8.1 megapixel camera
  • f/0.95 lens for quick exposure speeds in low light and long exposure applications
  • Has overhead white, red, green and blue excitation LEDS for multiplex applications 
  • Use the UVP Visi-White™ LED Transilluminator or the economical alternative the UVP Visi-White™ Converter Plates for Coomassie blue, Silver Stains, and other trans white-light applications
  • Use the UVP Visi-Blue™ LED Transilluminator or the economical alternative the UVP Visi-Blue™ Converter Plate for blue excitation applications, including GelGreen and SYBR Green (460 to 470nm)
  • VisionWorks™  Acquisition and Analysis Software full package used on external computer
  • Features quantitative analysis and report generation
Designed for laboratory efficiency and ease-of-use:
  • UVP ChemStudio touch includes an integrated 13.3 in., wide touch-screen computer
  • Allows clear visuals of faint bands and finer details of images
  • Multi-tasking requiring multiple windows and files is easier to perform on the wide screen 
  • Large and visible icons on VisionWorks™  Software increases accessibility for improved and efficient workflow
  • Integrated computer has 500GB of hardware capacity to store large amounts of images, application presets and data
  • 7 USB ports available for use of keyboard, mouse and other accessories.
  • Stylus is included for simple and precise control
  • Darkroom features a Thin-Line Transilluminator in slide-out tray, with uniform and high-intensity UV lighting in a compact form
  • Wide maximum illuminated imaging area of 21 x 17cm
  • Allows imaging of multiple blots, of various sizes
  • Thin-Line Transilluminator is designed with long-life UV lamps, for minimum service requirements
  • Thin UV lamp technology is instant-on with no need for warm-up
  • UV intensity switch “low/high” is included for optimal radiation for documentation or for preparative work
Automation features improves workflow in laboratories:
  • Image capture and enhancement is automated with application based icons
  • Used for quick selection of various gel and blot applications
  • Custom application icons can be created for particular research needs
  • Large range of application settings are saved for various researchers performing experiments on one imaging system
  • Software controlled five-position filter wheel, in slide-out tray
  • Allows for simple changeover, to various emission wavelengths
  • All systems include unlimited copies of full package VisionWorks™  Acquisition and Analysis Software, with extensive quantitation and analysis features
  • Dedicated application and technical service teams available to provide customized service and support
  • Three-year manufacturer warranty included with these systems
  • IQ/OQ (Installation and Qualification) Documents and on-site support can be purchased

Certifications

CSA and CE certified

Warranty and Services

3 years

Specifications

Specifications

8.1 MP
Chemiluminescent blots, fluorescence, UV, DNA gels, protein gels, blue light gels, Coomassie Blue, GelGreen, SYBR Green, protein blots, Western blots, immunoblots, fluorescent Western blots
EtBr filter VisionWorks Acquisition and Analysis Software Darkroom Chemi tray for blots Stylus for touch screen (UVP ChemStudio touch only)
VisionWorks™ Acquisition and Analysis Software
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit