Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Chill-Its™ 6240 Phase Change Cooling Vest Elastic Extenders
Chill-Its™ 6240 Phase Change Cooling Vest Extenders provide 3.5 in. (9 cm) of extension when used with the Chill-Its™ Phase Change Vest.
$16.64
Specifications
For Use With (Application) | Fire, Rescue, EMT, Construction, Utilities |
---|---|
Length (English) | 3.5 in. |
Length (Metric) | 9 cm |
Material | Cotton |
Quantity | 6/Pk. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-819-685
|
Ergodyne™
12208 |
Black |
Each for $16.64
|
|
19-819-686
|
Ergodyne™
12209 |
Orange |
Each for $16.64
|
|
Description
- Comfortable stretch
- Made of 100% elastic with hook and loop extenders
- For use with cooling vests
Specifications
Fire, Rescue, EMT, Construction, Utilities | |
9 cm | |
6/Pk. |
3.5 in. | |
Cotton |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title