Learn More
Sonoco ThermoSafe Brands ChillTech™ Global
Pre-qualified 6-day reusable shipping system for 2°C to 8°C. ChillTech shippers utilize the same pack-out configuration across seasons, durations and payloads.
$1227.00 - $2122.00
Specifications
Quantity | 1 EACH |
---|---|
Includes | Shipper, gel packs, pads, payload box, and packout instructions |
Duration | 6-Day |
Description | GLOBAL |
Material | VIP AND EPS |
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Payload | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Payload | Price | Quantity & Availability | ||||
03-600-326
|
Sonoco ThermoSafe Brands
CHG10U |
8.78in. x 8.78in. x 9.19in. | 10.3L |
Each for $1,227.00
|
|
||||
03-600-327
|
Sonoco ThermoSafe Brands
CHG20U |
16.65in. x 8.78in. x 8.19in. | 19.6L |
Each for $1,635.00
|
|
||||
03-600-328
|
Sonoco ThermoSafe Brands
CHG40U |
16.65in. x 8.76in. x16.06in. | 38.5L |
Each for $2,122.00
|
|
||||
03-600-325
|
Sonoco ThermoSafe Brands
CHG5U |
8.78in. x 8.78in. x 4.25in. | 5.4L | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | ||||
Description
- Pre-qualified range of 2°C to 8°C
- Reusable and universal shipping systems
- ChillTech shippers utilize the same pack-out configuration across seasons, durations and payloads
- Simply change the outer insulated shipper to switch shipment duration from 48 hours to 72 hours to 144 hours
- All solutions are fully qualified to ISTA 7D and 7E temperature profiles.
- All components are replaceable
Specifications
1 EACH | |
6-Day | |
VIP AND EPS |
Shipper, gel packs, pads, payload box, and packout instructions | |
GLOBAL |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.