Learn More
Sonoco ThermoSafe Brands ChillTech™ Regional
Pre-qualified 3-day reusable shipping system for 2°C to 8°C. ChillTech shippers utilize the same pack-out configuration across seasons, durations and payloads.
$473.00 - $1057.00
Specifications
Quantity | 1 EACH |
---|---|
Includes | Shipper, gel packs, pads, payload box, and packout instructions |
Duration | 3-Day |
Description | REGIONAL |
Material | EPS |
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Payload | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Payload | Price | Quantity & Availability | ||||
03-600-317
|
Sonoco ThermoSafe Brands
CHR5U |
8.78in. x 8.78in. x 4.25in. | 5.4L |
Each for $473.00
|
|
||||
03-600-318
|
Sonoco ThermoSafe Brands
CHR10U |
8.78in. x 8.78in. x 8.19in. | 10.3L |
Each for $563.00
|
|
||||
03-600-319
|
Sonoco ThermoSafe Brands
CHR20U |
16.65in. x 8.78in. x 8.19in. | 19.6L |
Each for $762.00
|
|
||||
03-600-320
|
Sonoco ThermoSafe Brands
CHR40U |
16.65in. x 8.76in. x16.06in. | 38.5L |
Each for $1,057.00
|
|
||||
Description
- Pre-qualified range of 2°C to 8°C
- Reusable and universal shipping systems
- ChillTech shippers utilize the same pack-out configuration across seasons, durations and payloads
- Simply change the outer insulated shipper to switch shipment duration from 48 hours to 72 hours to 144 hours
- All solutions are fully qualified to ISTA 7D and 7E temperature profiles.
- All components are replaceable
Specifications
1 EACH | |
3-Day | |
EPS |
Shipper, gel packs, pads, payload box, and packout instructions | |
REGIONAL |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.