Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Slice™ Chisel Blades
Click to view available options
Product Type:
Chisel Blade
Narrow, Double-sided Chisel Blades
Description
- Safer than traditional blades
- Finger-friendly™ edge scrapes effectively
- Lasts up to 11.2x longer than steel chisels
- Fewer blade changes = fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Chemically inert, never rusts
- Oil and lubricant free
- Does not require sharps box disposal
- 100% recyclable
- Blade is safe up to 1600°C
- Compatible with Slice craft handles and scalpel
- Compatible handles: 10548, 10589, 10568
- 4 blades per pack
Specifications
Specifications
Product Type | Chisel Blade |
Length (English) | 1.29 in. |
Length (Metric) | 32.8 mm |
Material | Zirconium Oxide |
Color | White |
For Use With (Application) | Safety Cutting |
Includes | 4 single-edge blades per pack |
No. per Pack | 4 Pk. |
Weight (English) | 0.04 oz. |
Weight (Metric) | 1 g |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction