Learn More
Chloromethyl ethyl ether, 80%, Tech., stabilized, ACROS Organics™
Specifications
Flash Point | 19°C |
Density | 1.0100g/mL |
Refractive Index | 1.4000 to 1.405 |
Boiling Point | 82°C |
Specific Gravity | 1.01 |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Stabilizer | CaCl2 |
Color | Colorless to Yellow |
Quantity | 25mL |
Show More |
Safety and Handling
GHS H Statement:
Harmful in contact with skin.
Suspected of causing cancer.
Harmful if swallowed.
Harmful if inhaled.
Highly flammable liquid and vapor.
GHS P Statement:
Wear protective gloves/protective clothing/eye protection/face protection.
Use personal protective equipment as required.
IF ON SKIN: Wash with plenty of soap and water.
IF SWALLOWED: Call a POISON CENTER or doctor/physician if you feel unwell.
IF INHALED: Remove victim to fresh air and keep at rest in a position comfortable for breathing.
Keep away from heat/sparks/open flames/hot surfaces. - No smoking.
Ground/Bond container and receiving equipment.
WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.
GHS Signal Word: Danger
EINECSNumber : 221-687-5