Alere Cassette Cartridges for Cholestech LDX™ System Available on GSA/VA Contract for Federal Government customers only.

Cassette cartridges for use with Cholestech LDX cholesterol analyzer.

Manufacturer: Alere 10988

 View more versions of this product

Catalog No. 23-762-957

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Product Type Test Cassette
    Detects Total Cholesterol/Glucose
    Includes 10 Individually wrapped test cassettes and package insert
    Sample Analysis Time 5 min.
    Storage Temperature (English) 36° to 46°F
    Sample Type Blood
    Weight (English) 1.2 lb.
    Weight (Metric) 0.54kg
    For Use With (Equipment) Cholestech LDX™ Cholesterol analyzer
    Certifications/Compliance CLIA waived/professional use only
    Storage Temperature (Metric) 2.22° to 7.77°C
    Capacity (Metric) 40μL

    • Rapid: Yields results in 5 minutes
    • Flexible: fingerstick or venous whole blood
    • Convenient: Sample size is 40μL
    • CLIA-waived (for whole blood)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit