Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Choline Deficient Diet, Powder
Choline deficient diet is used for the study characterization of a stereotypical cellular and extracellular adult liver progenitor cell niche in rodents and diseased human liver.
$670.00 - $2543.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Yes |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290138710
|
MP Biomedicals
0290138710 |
10 kg |
Each for $670.00
|
|
|||||
MP290138720
|
MP Biomedicals
0290138720 |
20 kg |
Each for $1,169.00
|
|
|||||
MP290138750
|
MP Biomedicals
0290138750 |
50 kg |
Each for $2,543.00
|
|
|||||
Description
Choline deficient diet is used for the study characterization of a stereotypical cellular and extracellular adult liver progenitor cell niche in rodents and diseased human liver.Specifications
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Not Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title