Learn More
Thermo Scientific™ Chromacol Vial Racks
Ensure a safe working position on the lab bench and during transport with these robust vial racks.
Supplier: Thermo Scientific™ T10/20
Description
Save space in the fridge while ensuring a safe working position on the bench and during transport. Available in a various materials, colors and capacities, Thermo Scientific™ Chromacol Vial Racks meet a variety of application needs
Choose from an assortment of chemically resistant and fairly robust racks.
- Aluminum and plastic models are temperature resistant from -90 to +121°C (-130 to +250°F)
- Aluminum and plastic models are autoclavable

Specifications
Vial Rack | |
Autoclavable | |
Vials | |
10 |
Vial Rack | |
White | |
Plastic | |
22 to 23mm OD Vials |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period:
Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.