Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arcor Electronics Chromel™ Wire

Provides very efficient heating

Supplier:  Arcor Electronics D 20

 View more versions of this product

Catalog No. 15-540-2B


Add to Cart

Description

Description

Provides very efficient heating

  • 20% chromium, 80% nickel
  • Uninsulated
  • Highly resistant to oxidation
  • Maximum working temperature: 1177°C (2150°F)
  • Lighter gauge wire also used to make inoculating needles

Order Info

Supplied in 0.25 lb. (113g) spools. (Feet per spool varies; approximate values are given in chart.)

Specifications

Specifications

341 ft./lb.
20
2150°F
Used to make inoculating needles
20% Chromium, 80% Nickel
0.81 mm
Chromel-A Wire
1177°C
0.031 in.
2.08 Ohm/m
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit