Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chums™ 1/2 in. 2-ply Cotton Breakaway Lanyards

Comfortable half inch two-ply cotton knit lanyard

$9.45 - $9.80

Specifications

Dimension (Metric) Exterior 24.13cm
Product Type Breakaway Lanyard
Size (English) 9.5 in.
View More Specs

Products 4
Catalog Number Mfr. No. Color Material Price Quantity & Availability  
Catalog Number Mfr. No. Color Material Price Quantity & Availability  
19-808-656 View Documents Chums™
11090101
Royal 2-ply Cotton Each for $9.45
Add to cart
 
19-808-7054 View Documents Chums™
11090102
Red Half inch 2-ply Cotton Each for $9.80
Add to cart
 
19-808-7052 View Documents Chums™
11090100
Black Half inch 2-ply Cotton Each for $9.80
Add to cart
 
19-808-7055 View Documents Chums™
11090105
Navy Half inch 2-ply Cotton Each for $9.80
Add to cart
 
Description

Description

  • Reconnecting breakaway for safety pulls apart with six pounds of pressure
  • Works with RHook2 or Rhook4 for badge attachment (sold separately)
  • Available in a variety of colors
  • Logo option available
  • Made in the USA

Order Info

Works with RHOOK2 or RHOOK4. Lanyards do not include hook for badge attachment unless specified.

Specifications

Specifications

24.13cm
Breakaway Lanyard
9.5 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit