Chums™ 13mm Polyester Breakaway Lanyards with Swivel J-Hook

Manufacturer: Chums Ltd 11096102

 View more versions of this product

Catalog No. 19-808-7064

  Check Availability
Add to Cart

    Specifications

    Product Type Breakaway Lanyard
    Color Red
    Dimension (Metric) Exterior 1.3cm
    For Use With (Equipment) Breakaway badge holders
    Includes Swivel J-hook
    Material Polyester
    Size (English) 0.51 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit