Chums™ 3/4 in. Detachable Breakaway Lanyards

A convenient and comfortable lanyard that features a reconnecting breakaway for saftey

Manufacturer: Chums Ltd 11112102

 View more versions of this product

Catalog No. 19-808-7048

  Check Availability
Add to Cart

    Specifications

    Product Type Breakaway Lanyard
    Color Red
    Dimensions (L x W) 32 x 0.75 in. (81.28 x 1.9cm)
    For Use With (Application) Easily access multiple items like badges, IDs, keys, camera and flash drives from a comfortable and versatile lanyard
    Includes Buckle system
    Material Cotton
    Width (English) 0.75 in.
    Width (Metric) 1.9cm
    Length (English) 32 in.
    Length (Metric) 81.28cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit