Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Basic Stirring Hotplate: PROMO

Combine performance and economy with the sleek, rugged design of these basic stirring hotplates, ideal for general-purpose stirring at speeds up to 2500rpm

Specifications

Certifications/Compliance cCSAus
Height (English) 5 in.
Height (Metric) 12.7cm
Hertz 60Hz
Speed 250 to 2500rpm
View More Specs

Products 2
Catalog Number Mfr. No. Top Plate Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Top Plate Length (English) Price Quantity & Availability  
14-490-202SD View Documents Thermo Scientific™
SP194715SD
4.25 in. This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
14-490-205SD View Documents Thermo Scientific™
SP195025SD
7.25 in. This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Combine performance and economy with the sleek, rugged design of Thermo Scientific™ Cimarec™ Basic Stirring Hotplates, ideal for general-purpose stirring at speeds up to 2500rpm.

Features:

  • Maximum temperature reached in under 8 minutes
  • Control knobs allow precise temperature and speed control
  • Solid ceramic top plate cleans easily, resists acids and alkalis
  • New top-plate design reduces chance of breakage
  • Spillaway design diverts spills away from internal components
  • Integral ring-stand holder accommodates 0.5 in. (1.3cm) diameter support rod

Includes:

  • TFE-coated stir bar
Specifications

Specifications

cCSAus
12.7cm
250 to 2500rpm
Ceramic
120V 60Hz
5 in.
60Hz
150° to 538°C
120V
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit