Thermo Scientific™ Cimarec™ Biosystem Direct Slow Speed Stirrer

Ensure reliability, safety and performance with Thermo Scientific™ Cimarec™ Biosystem Direct Slow Speed Stirrers, designed for demanding cell culture applications.

Manufacturer: Thermo Scientific™ 50088061

 View more versions of this product

Catalog No. 04-979-232

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Temperature Range (Metric) -10° to 40°C (Operating)
    Type Stirrers
    Plug Type Cord set with various plugs
    Model Biosystem Direct 4
    Length (Metric) 330mm
    Width (English) 12.9 in.
    Width (Metric) 330mm
    Weight (English) 24.2 lb.
    Weight (Metric) 11kg
    Wattage 0.05w (x4)
    Speed 5 to 120rpm
    Stirring Positions 4
    Certifications/Compliance CE marked
    Dimensions (L x W x H) 12.9 x 12.9 x 2.4 in. (330 x 330 x 60mm)
    Protection Class IP64
    Voltage 100 to 240V
    Height (English) 2.4 in.
    Height (Metric) 60mm
    Length (English) 12.9 in.

    Ensure reliability, safety and performance with Thermo Scientific™ Cimarec™ Biosystem Direct Slow Speed Stirrers, designed for demanding cell culture applications. These stirrers feature low heat output and gentle stir acceleration/deceleration—ideal for thermally sensitive operations.

    Features:

    • Built-in controller
    • Heatless operation protects heat-sensitive cell culture
    • Stainless-steel housing is easy to clean and resists aggressive media
    • Gradual low-shear acceleration on start-up
    • Operating conditions are -10°C to +40°C at 95%RH
    • Protection class IP6
    Optimal Stirring:
    • Smooth and even stirring as low as 5rpm
    • Single position stirrers can stir up to 5L
    • Four-position stirrers can stir up to 2L per position

    Includes:

    100-240V units contain a cord set with various plugs.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit