Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Biosystem Direct Slow Speed Stirrer

Ensure reliability, safety and performance with Thermo Scientific™ Cimarec™ Biosystem Direct Slow Speed Stirrers, designed for demanding cell culture applications.

Manufacturer:  Thermo Scientific™ 50088058

 View more versions of this product

Catalog No. 04-979-230

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Ensure reliability, safety and performance with Thermo Scientific™ Cimarec™ Biosystem Direct Slow Speed Stirrers, designed for demanding cell culture applications. These stirrers feature low heat output and gentle stir acceleration/deceleration—ideal for thermally sensitive operations.

Features:
  • Built-in controller
  • Heatless operation protects heat-sensitive cell culture
  • Stainless-steel housing is easy to clean and resists aggressive media
  • Gradual low-shear acceleration on start-up
  • Operating conditions are -10°C to +40°C at 95%RH
  • Protection class IP6
Optimal Stirring:
  • Smooth and even stirring as low as 5rpm
  • Single position stirrers can stir up to 5L
  • Four-position stirrers can stir up to 2L per position

Includes:

100-240V units contain a cord set with various plugs.

Description & Specifications

Specifications

2.4 in.
7 in.
Biosystem Direct
IP64
7.5 lb.
7 in.
5 to 120rpm
115V
-10° to 40°C (Operating)
7 x 7 x 2.4 in. (180 x 180 x 60mm)
60mm
180mm
USA
1w
3.4kg
180mm
1
Biosystem Direct 115V US
CE marked
Stirrers
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit