Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Digital Hotplates

Carry out routine protocols with Thermo Scientific™ Cimarec™ Digital Hotplates.

Manufacturer:  Thermo Scientific™ HP141925Q

 View more versions of this product

Catalog No. 11-400-002Q

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

Carry out routine protocols with Thermo Scientific™ Cimarec™ Digital Hotplates, which deliver precise stirring control, exceptional safety/temperature performance. Ideal for labs that require precise temperature stability with digital control for repetitive sample procedures, these hotplates deliver a host of capabilities for all sample heating needs, including an easy to read digital display and hot surface warning alerts.

Performance Features:

  • Digital display and large control knob enable precise temperature control
  • Microprocessor controls with feedback technology maintain consistent repeatable temperature settings
  • Flat top and high-wattage heating elements combine to provide superior heat transfer and fast time-to-boil
  • Various sizes offered to handle different sample volumes
  • Integrated ring-stand holder to accommodate 1.3cm (0.5 in.) dia. support rod

Safety Features:

  • Cast-aluminum base diverts spills from internal electronics
  • HOT TOP warning system helps prevent accidental burns
  • Low-profile design and stable, rugged base prevent tipping and spillage

Ceramic Top Models:

  • Clean easily and resist alkalis and acids
  • Seamless, reflective white surface aids sample visibility
  • Heat to higher temperatures than aluminum tops

Aluminum Top Models:

  • Rugged and chip-resistant for superior durability
  • Allow uniform heat distribution across surface

Includes:

  • Detachable line cord and plug
Description & Specifications

Specifications

540°C (Max Temperature)
4L
120V
7.25 x 7.25 in.
3.88 in.
13 in.
8.25 in.
60Hz
13 x 8.25 x 3.88 in. (33 x 21 x 10cm)
Hotplates
300°C
25 lb.
Aluminum
18.4 x 18.4cm
10cm
33cm
21cm
cCSAus
120V 60Hz
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit