Thermo Scientific™ Cimarec™ Digital Hotplates

Carry out routine protocols with Thermo Scientific™ Cimarec™ Digital Hotplates.

Manufacturer: Thermo Scientific™ HP14192033Q

 View more versions of this product

Catalog No. 11-400-003Q

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Temperature Range (Metric) 540°C (Max Temperature)
    Type Hotplates
    Height (Metric) 10cm
    Length (English) 13 in.
    Length (Metric) 33cm
    Hertz 50/60Hz
    Certifications/Compliance cCSAus, CE Marked
    Max. Temperature (Metric) 300°C
    Dimensions (L x W x H) 13 x 8.25 x 3.88 in. (33 x 21 x 10cm)
    Electrical Requirements 220/240V 50/60Hz
    Max. Container Size 4L
    Max. Sample Load 25 lb.
    Voltage 220/240V
    Top Plate Material Aluminum
    Surface Area (English) Heating 7.25 x 7.25 in.
    Height (English) 3.88 in.
    Width (English) 8.25 in.
    Width (Metric) 21cm
    Surface Area (Metric) Heating 18.4 x 18.4cm

    Carry out routine protocols with Thermo Scientific™ Cimarec™ Digital Hotplates, which deliver precise stirring control, exceptional safety/temperature performance. Ideal for labs that require precise temperature stability with digital control for repetitive sample procedures, these hotplates deliver a host of capabilities for all sample heating needs, including an easy to read digital display and hot surface warning alerts.

    Performance Features:

    • Digital display and large control knob enable precise temperature control
    • Microprocessor controls with feedback technology maintain consistent repeatable temperature settings
    • Flat top and high-wattage heating elements combine to provide superior heat transfer and fast time-to-boil
    • Various sizes offered to handle different sample volumes
    • Integrated ring-stand holder to accommodate 1.3cm (0.5 in.) dia. support rod

    Safety Features:

    • Cast-aluminum base diverts spills from internal electronics
    • HOT TOP warning system helps prevent accidental burns
    • Low-profile design and stable, rugged base prevent tipping and spillage

    Ceramic Top Models:

    • Clean easily and resist alkalis and acids
    • Seamless, reflective white surface aids sample visibility
    • Heat to higher temperatures than aluminum tops

    Aluminum Top Models:

    • Rugged and chip-resistant for superior durability
    • Allow uniform heat distribution across surface

    Includes:

    • Detachable line cord and plug

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit