Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Digital Stirring Hotplates

Carry out general heating applications with Cimarec Digital Stirring Hotplates, which deliver precise stirring control, exceptional safety/temperature performance.

Manufacturer:  Thermo Scientific™ SP131635Q

 View more versions of this product

Catalog No. 11-675-915Q

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Carry out general heating applications with  Thermo Scientific™ Cimarec™ Digital Stirring Hotplates, which deliver precise stirring control, exceptional safety/temperature performance. They offer advanced stirring controls and are ideal for repetitive procedures demanding precision and safety.
 

Performance Features

  • Microprocessor-controlled feedback technology maintains consistent, repeatable temperature settings from 5°C up to maximum
  • Digital display and large control knob enable precise temperature control
  • Flat top and high-wattage heating elements provide superior heat transfer and fast time-to-boil
  • Various sizes offered to handle different sample volumes
  • Rugged cast aluminum body is stable and durable
  • StirTrac™ technology allows smooth low-speed stirring, consistent speed control and stronger magnetic coupling
  • StirTrac™ braking brings stir bar to immediate stop for quick flash removal
  • Integrated ring stand holder to accommodate 0.5™ diameter (1.3cm) support rod

Safety Features

  • Hot surface alert protects from accidental burns; light activates when heating surface is above 50°C (122°F)
  • Unique HOT TOP alert provides added protection
  • Unit displays HOT OFF until unit reaches 50°C (122°F) or below, even when heat control is turned off
  • Cast-aluminum base diverts spills from internal electronics
  • Low-profile design and stable, rugged base prevents tipping and spillage

Ceramic Top Models

  • Clean easily and resist alkalis and acids
  • Seamless, reflective white surface aids sample visibility
  • Heat to higher temperatures than aluminum tops

Aluminum Top Models

  • Rugged and chip-resistant for superior durability
  • Allow uniform heat distribution across surface

Includes:

Detachable line cord. All models supplied with a 0.38 dia. x 2 in. L (1 x 5.1cm) TFE-coated stir bar, except 4 x 4 in., which includes a 1 in. (2.54cm) stir bar.

Specifications

Specifications

35 lb.
41° to 1004°F
10.25 x 10.25 in.
Ceramic
60Hz
10cm
29cm
6.2kg
SP131635Q
120V 60Hz
15.9kg
5° to 540°C
26 x 26cm
120V
6L
41cm
13.75 lb.
cCSAus
35 lb., 15.9kg
Hotplates, Stirrers
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit