Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers

Handle challenging stirring environments with these compact and maxi stirrers, which are 100% maintenance- and wear-free, hermetically sealed units.

Manufacturer:  Thermo Scientific™ 50088133

 View more versions of this product

Catalog No. 04-979-223

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Handle challenging stirring environments with Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers, which are 100% maintenance- and wear-free, hermetically sealed units. With powerful magnets and no moving parts, these inductive-drive stirrers are designed to go into water baths and incubators. The Cimarec™ i Compact and Maxi series stirrers come standard with your choice of controller.

Features:
  • Hermetically sealed housing resists dust and microorganisms
  • Chemical resistant stainless-steel housing
  • Submersible for use in water baths up to 50°C
  • Operating conditions are -10°C to +56°C in air; 0°C to 50°C submerged in water
  • Protection class IP68
  • Link and Sync up to 8 compact stirrers or 4 Maxi stirrers using one controller with optional distributors and 50088137 compact stirrer or 50088127 Maxi stirrer

Maxi Stirrer with External Control:

  • Stir speeds up to 2000rpm
  • Stir volumes up to 5L
  • Adjustable power settings available on the Telemodul 20 C and Telemodul 40 C offer decreased power consumption and lower heat output

Compact Stirrer with External Control:

  • Stir speeds up to 1400rpm
  • Stir volumes up to 1.5L
  • Adjustable power settings available on the Telemodul 20 C offer decreased power consumption and lower heat output

Ordering Information:

Choose from three different control units (included with stirrer). Choose the standard Telemodul controller with its space-saving design, the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability or the Telemodul 40 C with higher speeds, more power settings and PC control. Stirrers are also available without controller, for use with benchtop distribution system.

Includes:

100-240V units contain a cord set with various plugs.

Specifications

Specifications

35 mm
120 mm
IP68
-10°C to +56°C (Operating)
1 kg
4.7 in.
Square
Stainless Steel
3/6/9/12 w
4.7 x 4.7 x 1.378 in. (120 x 120 x 35 mm)
120 mm
4.7 in.
Compact Stirrer w/Telemodul 20 C
Stirrer
2.2 lb.
Certificate of Analysis (COA), Certificate of Conformance (COC)
130 to 1400 rpm
1
100/240 V
Compact Stirrer w/Telemodul 20 C; 100-240V; 3/6/9/12W
1.378 in.
1.5 L
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.