Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers

Handle challenging stirring environments with Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers, 100% maintenance– and wear–free hermetically sealed units.

Manufacturer: Thermo Scientific™ 50088122

 View more versions of this product

Catalog No. 04-979-227

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Temperature Range (Metric) -10° to 56°C (Operating)
    Type Stirrers
    Speed 130 to 2,000rpm
    Length (Metric) 180mm
    Weight (English) 5.1 lb.
    Certifications/Compliance CE marked
    Protection Class IP68
    Voltage 100 to 240V
    Length (English) 7.9 in.
    Model Maxi Stirrer w/Telemodul 40 C
    Width (English) 7.9 in.
    Width (Metric) 180mm
    Weight (Metric) 2.3kg
    Wattage 3/36w
    Description Maxi Stirrer w/Telemodul 40 C;
    Stirring Positions 1
    Dimensions (L x W x H) 7.9 x 7.9 x 1.378 in. (180 x 180 x 35mm)
    Material Stainless Steel
    Height (English) 1.378 in.
    Height (Metric) 35mm

    Handle challenging stirring environments with Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers, 100% maintenance– and wear–free hermetically sealed units. With powerful magnets and no moving parts, these inductive-drive stirrers are designed to go into water baths and incubators. The Cimarec™ i Compact and Maxi series stirrers come standard with your choice of controller.

    Features:

    • Hermetically sealed housing resists dust and microorganisms
    • Chemical resistant stainless-steel housing
    • Submersible for use in water baths up to 50°C
    • Operating conditions are -10°C to +56°C in air; 0°C to 50°C submerged in water
    • Protection class IP68
    • Link and Sync up to 8 compact stirrers or 4 Maxi stirrers using one controller with optional distributors and 50088137 compact stirrer or 50088127 Maxi stirrer

    Maxi Stirrer with External Control:

    • Stir speeds up to 2000rpm
    • Stir volumes up to 5L
    • Adjustable power settings available on the Telemodul 20 C and Telemodul 40 C offer decreased power consumption and lower heat output

    Compact Stirrer with External Control:

    • Stir speeds up to 1400rpm
    • Stir volumes up to 1.5L
    • Adjustable power settings available on the Telemodul 20 C offer decreased power consumption and lower heat output

    Ordering Information:

    Choose from three different control units (included with stirrer). Choose the standard Telemodul controller with its space-saving design, the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability or the Telemodul 40 C with higher speeds, more power settings and PC control. Stirrers are also available without controller, for use with benchtop distribution system.

    Includes:

    100-240V units contain a cord set with various plugs.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit