Thermo Scientific™ Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrer

Stir and mix volumes up to 10L with Thermo Scientific™ Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrers, ideal for hard to stir viscous liquids.

Manufacturer: Thermo Scientific™ 50119111

 View more versions of this product

Catalog No. 04-979-254

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Temperature Range (Metric) -10° to 56°C (Operating)
    Type Stirrers
    Speed 100 to 1,000rpm
    Weight (English) 1.5 lb.
    Description Mobil 10 w/o controller; Operating temp -10° to +56°C
    Height (English) 1.3 in.
    Height (Metric) 32mm
    Model Mobil 10 w/o controller
    Weight (Metric) 0.7kg
    Wattage 10w
    Diameter (English) 5 in.
    Diameter (Metric) 128mm
    Certifications/Compliance CE marked
    Protection Class IP66

    Stir and mix volumes of up to 10L with Thermo Scientific™ Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrers, ideal for hard-to-stir viscous liquids. The “Quick-Stop” function stops the drive within three seconds, minimizing after runs and reducing the risk of breakage.

    Cimarec™ Mobil 10

    • Compact space-saving design
    • Gradual low-shear acceleration on start-up
    • Stir speeds from 100 to 1000rpm
    • Operating conditions are -10° to +56°C
    • Protection class IP66

    Cimarec™ Mobil 25

    • Ideal for high temperatures up to 121°C and high pressure applications up to 2bars (29psi)
    • Can be used in autoclaves, water baths and climatic chambers
    • Perfect for use on sterilized media ensuring even heating and cooling
    • Easy to clean, chemical resistant, sealed stainless-steel housing
    • Gradual low-shear acceleration on start-up
    • Stir speeds from 100 to 1000rpm
    • Operating conditions are -10° to +121°C
    • Protection Class IP68; easily cleaned with running water

    Requires:

    Telemodul 10 M controller (#50119120 or #500119121)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit