Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Stirrers

Perform a variety of applications with the low-profile design of Thermo Scientific? Cimarec? Stirrers, which feature microprocessor feedback for precise control.

Manufacturer:  Thermo Scientific™ S131435Q

 View more versions of this product

Catalog No. 11-675-913Q

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

Perform a variety of applications with the low-profile design of Thermo Scientific™ Cimarec™ Stirrers, which feature microprocessor feedback for precise control, even with changes in viscosity. Low-profile design includes three sizes for flexibility from microscale chemistries to larger vessels.

Performance Features:

  • Microprocessor feedback control provides constant speed regardless of changes in viscosity and prevents runaway and magnetic decoupling
  • Direct-drive motor and magnet system permits quiet stirring
  • Tight seal and safety trough ensure that accidental spills do not penetrate casing
  • Power-on light
  • Integrated ring-stand holder to accommodate 1.3cm (0.5 in.) dia. support rod

Safety Features:

  • Cast-aluminum base diverts spills from internal electronics
  • Low-profile design and stable, rugged base prevent tipping and spillage

Ceramic Top Models:

  • Clean easily and resist alkalis and acids
  • Seamless, reflective white surface aids sample visibility

Aluminum Top Models:

  • Rugged and chip-resistant for superior durability

Includes:

Detachable line cord and plug. All models supplied with a 0.38 dia. x 2 in.L (1 x 5.1cm) TFE-coated stir bar, except 4 x 4 in., which includes a 1 in. (2.54cm) stir bar.

Description & Specifications

Specifications

6L
10.2cm
41.1cm
28.7cm
1
Ceramic
710cm²
540°C
120V 60Hz
4.25 x 4.25 in. (10.8 x 10.8cm)
4 in.
16.2 in.
11.3 in.
60 to 1200RPM
120V
110 sq. in.
60Hz
cCSAus
16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2cm)
Stirrers
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit