Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec+™ Stirring Hotplate Series, Ceramic: PROMO

Get precise stirring control, exceptional safety and temperature performance for your routine protocols.

Manufacturer:  Thermo Scientific™ SP88850100SD

 View more versions of this product

Catalog No. SP88850100S


Add to cart

Description

Description

Our new Thermo Scientific™ Cimarec+™ series digital stirring hotplates offer precise stirring control, exceptional safety and temperature performance for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling

  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volume
Specifications

Specifications

50 to 1,500rpm
10.25 x 10.25 in.
Ceramic
50/60Hz
1 power cord
7.5kg
16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2cm)
US-style
3 years
400°C (Max Temperature)
26.0 x 26.0cm
100-120V
cCSAus, CE
16.5 lb.
50 to 1,500rpm
100-120V 50/60Hz
400°C
Hotplates
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit