Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec+™ Stirring Hotplate Series, Ceramic PROMO

Get precise stirring control, exceptional safety and temperature performance for your routine protocols.

$283.80 - $408.60

Specifications

Stirring Range 50 to 1,500rpm
Certifications/Compliance cCSAus, CE
Max. Temperature (Metric) 540°C
Speed 50 to 1,500rpm
Includes 1 power cord
View More Specs

Products 3
Catalog Number Mfr. No. Plug Type Electrical Requirements Dimensions (L x W x H) Surface Area (English) Heating Price Quantity & Availability  
Catalog Number Mfr. No. Plug Type Electrical Requirements Dimensions (L x W x H) Surface Area (English) Heating Price Quantity & Availability  
SP88850100F View Documents Thermo Scientific™
SP88850100SD
US-style 100-120V 50/60Hz 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2cm) 10.25 x 10.25 in. Each for $408.60
Add to cart
 
SP88854100F View Documents Thermo Scientific™
SP88854100SD
US-style 100-120V 50/60Hz 10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1cm) 4.25 x 4.25 in. Each for $283.80
Add to cart
 
SP88857100F View Documents Thermo Scientific™
SP88857100SD
US-style 100-120V 50/60Hz 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm) 7.25 x 7.25 in. Each for $312.00
Add to cart
 
Description

Description

Advanced technology
  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
Warranty: 3 years
Specifications

Specifications

50 to 1,500rpm
540°C
1 power cord
Ceramic
cCSAus, CE
50 to 1,500rpm
Hotplates

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit