Learn More
cis-2-Pentene, ACROS Organics™
Specifications
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Quantity | 10g |
Specific Gravity | 0.65 |
Refractive Index | 1.3810 to 1.3830 (20°C, 589nm) |
Melting Point | -151.0°C |
Density | 0.6500g/mL |
Flash Point | −27°C |
Color | Colorless |
Boiling Point | 37.0°C |
Show More |
Safety and Handling
GHS H Statement:
May be fatal if swallowed and enters airways.
Harmful if swallowed.
Highly flammable liquid and vapor.
GHS P Statement:
IF SWALLOWED: Immediately call a POISON CENTRE or doctor/physician.
Do NOT induce vomiting.
IF SWALLOWED: Call a POISON CENTER or doctor/physician if you feel unwell.
Keep away from heat/sparks/open flames/hot surfaces. - No smoking.
Ground/Bond container and receiving equipment.
WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.
GHS Signal Word: Danger