Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex RVZ35 Series - Safety Vest
RVZ35 Series - Safety Vest with ANSI/ISEA 107-2015 safety compliance
Manufacturer: Pyramex RVZ3510X3
Description
- Hi-Vis Butterfly Mesh: 88% Polyester, 12% Spandex
- One, 4 in. contrasting material stripe applied horizontally with 2 in. silver reflective stripe centered inside contrasting stripe
- Two, 4 in. contrasting material stripes with 2 in. silver reflective stripe centered inside contrasting stripe run vertically from bottom stripe, over shoulders to the bottom of the vest
- One, 4 in. contrasting material stripe with 2 in. silver reflective stripe centered inside contrasting stripe applied around each sleeve
- Left Chest Pocket: (5.5 x 5.5 in.)
- Outer Pockets: One on each the left, and right sides of the vest with flap closure and hook & loop tab (7.5 x 7.5 in.)
- Double tacked badge/mic holder located 3 in. from the center shoulder seam on both sides (1 x 4 in.)
Specifications
ANSI/ISEA 107-2015, Type R - Class 3 | |
3 | |
China Brand Silver | |
Polyester, Elastic |
Zipper | |
54 to 56 in. | |
Hi-Vis Lime | |
3X-Large |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title