Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Electrix™ Clamp-on LED Task Light

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 2248 LEDR

 View more versions of this product

Catalog No. 11-990-104



Includes: LEDr Bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting
  • Industrial grade, all steel work light with articulated arm.
  • 800 lm, 4000 K lamp supplied draws just 11w
  • 6in. diameter precision-crafted, corrosion resistant aluminum, ventilated shade directs light over a large work area.
  • Heavy-gauge hand-spun shade with white enamel internal reflector optimizes light output keeps shade cooler.
  • The ruggedly built spring suspension arm adjusts to direct light where needed and maintain desired position.
  • Swivel socket clamp base mounts onto surfaces up to 2 3/4in. thick.
  • 7 ft. polarized plug and cord.
  • Three year warranty.
  • Made in USA.
  • Available Colors: Black

Certifications

UL Listed, CSA Certified

Recommended Storage

Ambient

Warranty and Services

Three Year Limited Warranty

Specifications

Specifications

120V
UL Listed, CSA Certified
LEDr Bulb
7 ft. Cord
800 lm, 4000 K LED lamp supplied draws just 11w
Metal
LED Task Light
Desk Lighting and Task Lighting
Base: Swivel socket clamp mount;Arm: Spring tension articulated arm, pivot head;Switch: Rotary off/on;Color: Black
30in.
LED-R TASK
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit