Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Claristep™ Filter, 0.2µm

Make light work of a tedious task. Use Claristep™ filter units to remove particles from samples prior to analytics. The filters are suitable for small sample volumes of 60 to 600µL and are used without syringe. Syringeless filters and simple manual processing simplify sample clarification.

Manufacturer:  Sartorius™ 17C07FT480

 View more versions of this product

Catalog No. 14-556-011


Add to cart

Description

Description

    Features
  • Process samples without a vacuum source or a power supply
  • Multiplexing of up to 8 samples
  • Syringeless
  • Suitable for low sample volumes
  • Non-sterile
  • Hydrophilic
  • Diameter: 9.7mm
  • Membrane Filter Material: Regenerated cellulose (RC)
  • Housing Material: Polypropylene (PP) Housing
Specifications

Specifications

HPLC (high-performance liquid chromatography)
0.2μm
480 pk
Room Ambient
Documents
Promotions

Promotions

  • Sartorius , Fisherbrand , Fisher Scientific
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit