Learn More
Honeywell Salisbury™ Class 0 Low-Voltage Lineman's Gloves - 11 in.
Gloves are constructed of natural rubber for dielectric protection, and meet or exceed all requirements of ANSI/ASTM D120. Class 0 insulating gloves will protect workers from up to 1000 V.
Manufacturer: Honeywell Salisbury™ E011R/9H
Description
Gloves are constructed of Type I natural rubber for dielectric protection, and meet or exceed all requirements of ANSI/ASTM D120. Class 0 insulating gloves will protect workers from up to 1000 V.
- Class 0 electrical insulating gloves constructed of natural rubber
- Flexible material allows workers to easily handle small, delicate parts
- Contrasting inner/outer colors for quick identification of cuts and tears when gloves are inflated or stretched
- Gloves meet or exceed all requirements of ANSI/ASTM D120 and IEC 60903
- Maximum use voltage: 1000 V AC (when worn with leather glove protectors)
Specifications
ANSI/ASTM D120, Class 0, Type I | |
Industrial | |
Natural Rubber | |
9.5 | |
Straight | |
11 in. | |
1000 V |
IEC 60903 | |
Red | |
Lineman's Gloves | |
Electrical Utility Work, Shock Protection | |
E011R | |
28 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov