Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ Class 00 Natural Rubber Lineman Gloves Kit - 11 in.

Kit includes a pair of natural rubber electrical insulating gloves, a pair of compatible leather glove protectors, and a storage bag. Class 00 insulating gloves will protect workers from up to 500 V.

Manufacturer:  Honeywell Salisbury™ GK0011B/7

 View more versions of this product

Catalog No. 19-139-722

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

This item is not returnable. View return policy

Description

Description

  • Glove kit includes a pair of natural rubber electrical insulating gloves, and a pair of compatible leather protector gloves
  • Leather protectors must be no less than 0.5 in. shorter than the cuff of the insulating glove
  • Voltage Class 00 gloves will protect workers up to 500 V
  • Canvas bag has a wide opening for easy insertion

Compliance

ANSI/ASTM D120, Class 00, Type I

Specifications

Specifications

Electrical Insulating Gloves Kit
Electrical Utility Work
Natural Rubber Electrical Insulating Gloves, Leather Glove Protectors, and a Storage Bag
GK0011B
500 V
28 cm
ANSI/ASTM D120, Class 00, Type I, ASTM F696
Industrial
Black
Rolled
Rubber
7
11 in.
IEC 60903
Specific
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit