Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Polyurethane Clean Room Chair - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Black Polyurethane
Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.
Description
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom Chair | |
Yes | |
No | |
Yes | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
300 lb. | |
136 kg | |
20.25 to 28 in. | |
Yes | |
Polished Cast Aluminum |
Medium Bench Height | |
No | |
No | |
34 lb. | |
Round tube chrome foot ring with internal lock | |
20 in. | |
Blue | |
Class 10/ISO Class 4 | |
Standard | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction