Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Desk Height with Casters in Grade B Vinyl
Fisherbrand™ Class 10 Clean Room Chairs are height adjustable for 31 in. work surfaces and feature clean room components and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.
Description
Fisherbrand™ Class 10 Clean Room Chairs are height adjustable for 31 in. work surfaces and feature clean room components and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.
- Adjustable from 18.5-23.75 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
- Variety of color options to suit any work space
- Class 10/ISO 4 Clean Room
Specifications
Cleanroom Chair | |
Desk Height | |
No | |
No | |
No | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Dove | |
Yes | |
Polished Cast Aluminum |
Yes | |
Yes | |
31 lb. | |
136 kg | |
300 lb. | |
Class 10/ISO Class 4 | |
18.5 to 23.75 in. | |
Standard | |
Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction