Learn More
Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - High Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade A Vinyl

Fisherbrand™ Class 10 Vinyl Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature clean room components, chrome adjustable foot ring, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
$982.00
Specifications
Foot Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
---|---|
Footrest | Yes |
Footrest Size (English) | 20 in. |
Material | Vinyl |
Weight (English) | 37 lb. |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-488
![]() |
Marine Blue |
Each for $982.00
|
|
||||||
15-001-490
![]() |
Taupe |
Each for $982.00
|
|
||||||
15-001-492
![]() |
Borscht |
Each for $982.00
|
|
||||||
15-001-494
![]() |
Storm |
Each for $982.00
|
|
||||||
15-001-496
![]() |
Carbon |
Each for $982.00
|
|
||||||
15-001-498
![]() |
Sterling |
Each for $982.00
|
|
||||||
Description
- Medium back
- Adjustable from 25.75-35.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antifungal/antibacterial Grade A vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
- Class 10/ISO 4 Clean Room
Specifications
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
20 in. | |
37 lb. | |
Yes | |
Polished Cast Aluminum |
Yes | |
Vinyl | |
No | |
No |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.