Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Medium Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Class 10 Clean Room Chairs are height adjustable for 36 in. work surfaces and feature clean room components, larger back, adjustable chrome foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Medium back
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
- Variety of color options to suit any work space
- Class 10/ISO 4 Clean Room
Specifications
Class 10 Cleanroom Seating | |
Taupe | |
20 in. | |
Medium Bench Height | |
Yes | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Vinyl |
Polished Cast Aluminum | |
35 lb. | |
300 lb. | |
No | |
No | |
Yes |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction