Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Core Industrial Chrome and Polyurethane Clean Room Chair Chrome with Chrome Foot Ring - Medium Bench Height Products for Science Education

Fisherbrand Class 10 Core Industrial Chrome and Polyurethane Clean Room Chair with Chrome Foot Ring - Medium Bench Height features industrial grade, puncture, soil, and chemical resistant seat and back. Fully adjustable for standard 36 in high counters.

$246.00 - $262.00

Specifications

Adjustable (Height) 20 to 28 in
Base Style CHROME
Capacity 300 lbs
Seating Height MEDIUM BENCH
Lift Type PNEUMATIC
View More Specs

Products 2
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
S40373 Products for Science Education View Documents BLACK Each for $246.00
Add to cart
 
S41441 Products for Science Education View Documents BLUE Each for $262.00
Add to cart
 
Description

Description

  • Features ergonomic adjustments including seat height and back height
  • Handle on back pad for ease of movement around the work space
  • For 36 in high work surface
  • 20 in Diameter Chrome Adjustable Foot Ring
  • Suitable for Class 10 (ISO Class 4) Clean Rooms
  • Soil, Puncture, and Chemical Resistant Industrial Grade Polyurethane Seat and Back
  • Chrome-Hooded, Dual-Wheel, Non-Marring Casters

Certifications

ANSI/BIFMA

Warranty and Services

15-year on parts, lifetime on pneumatic cylinder

Specifications

Specifications

20 to 28 in
300 lbs
PNEUMATIC
YES
MEDIUM
NO
CHROME
MEDIUM BENCH
POLYURETHANE
NO
NO
YES
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit