Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Erie Poly Clean Room Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring and Stationary Glides in Poly
Fisherbrand™ Class 10 Erie Clean Room Chairs are height adjustable for 42 in. work surfaces and feature clean room components, adjustable arms, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room room environments.
Description
- Adjustable from 23.5-33.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO 5 Clean Room
Specifications
Cleanroom Chair | |
136 kg | |
Yes | |
46 lb. | |
20 in. | |
High Bench Height | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Black | |
Yes | |
23.5 to 33.5 in. | |
Polyurethane |
Round tube chrome foot ring with internal lock | |
Yes | |
No | |
No | |
300 lb. | |
Yes | |
Class 10/ISO Class 4 | |
Standard | |
Polished Cast Aluminum | |
2-way adjustable (move up and down) |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction