Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Industrial Polyurethane Clean Room Chair Products for Science Education

Fisherbrand Class 10 Industrial Polyurethane Clean Room Chair features industrial grade, puncture, soil, and chemical resistant polyurethane seat and back, back handle for ease of movement, and adjustable arms. Fully adjustable for standard 36 in high desks.

$269.00 - $316.00

Specifications

Adjustable (Height) 17.5 to 22.5 in
Base Style CHROME
Capacity 300 lbs
Lift Type PNEUMATIC
Material POLYURETHANE
View More Specs

Products 4
Catalog Number Color With Tilt Price Quantity & Availability  
Catalog Number Color With Tilt Price Quantity & Availability  
S40350 Products for Science Education View Documents BLACK NO Each for $269.00
Add to cart
 
S40351 Products for Science Education View Documents BLACK YES Each for $296.00
Add to cart
 
S41411 Products for Science Education View Documents BLUE NO Each for $287.00
Add to cart
 
S41158 Products for Science Education View Documents BLUE YES Each for $316.00
Add to cart
 
Description

Description

  • Feature ergonomic adjustments including seat height, seat tilt, back height, and back tilt
  • Optional 8-degree forward, 3-degreee backward locking seat tilt
  • Handle on back pad for ease of movement around the work space
  • For 30 in high work surface
  • Suitable for Class 10 (ISO Class 4) Clean Rooms
  • Soil, Puncture, and Chemical Resistant Industrial Grade Polyurethane Seat and Back
  • Chrome-Hooded, Dual-Wheel, Non-Marring Casters
  • Meets/exceeds ANSI/BIFMA standards
  • 15-year warranty, lifetime warranty on pneumatic lift

Certifications

ANSI/BIFMA

Warranty and Services

15-year on parts, lifetime on pneumatic cylinder

Specifications

Specifications

17.5 to 22.5 in
300 lbs
POLYURETHANE
DESK HEIGHT
NO
YES
CHROME
PNEUMATIC
LOW
YES
NO
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit