Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Newport Industrial Poly Clean Room Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Black Poly
Fisherbrand™ Newport Class 100 Clean Room Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, clean room components, and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.
Description
- Adjustable from 24.75-35 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 10/ISO 4 Clean Room
Specifications
Cleanroom Industrial Chair | |
300 lb. | |
1.5 in. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Black | |
17 in. | |
Yes | |
Yes | |
36 lb. | |
No | |
Round tube chrome foot ring with internal lock | |
Polished Cast Aluminum | |
Polyurethane |
15 year parts, lifetime on pneumatic lift | |
136 kg | |
20 in. | |
Class 10/ISO Class 4 | |
Standard | |
No | |
No | |
18 in. | |
24 in. | |
Yes (Pneumatic) | |
24.75 to 35 in. | |
High Bench Height |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction