Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Newport Industrial Poly Clean Room Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Black Poly
Fisherbrand™ Newport Class 100 Clean Room Chairs are height adjustable for 42 in. work surfaces & feature ergonomic adjustments, clean room components, arms & casters. Self-skinning polyurethane is chemical, soil & puncture resistant & easily cleaned making it ideal for clean room environments.
Description
- Adjustable from 24.75-35 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO 5 Clean Room
Specifications
Cleanroom Industrial Chair | |
17 in. | |
Polished Cast Aluminum | |
Black | |
No | |
Yes | |
20 in. | |
136 kg | |
High Bench Height | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
1.5 in. | |
46 lb. | |
Yes |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
24.75 to 35 in. | |
Yes | |
Yes (Pneumatic) | |
24 in. | |
Standard | |
Yes | |
18 in. | |
Round tube chrome foot ring with internal lock | |
Class 100/ISO Class 5 | |
15 year parts, lifetime on pneumatic lift | |
300 lb. | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction