Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Newport Industrial Poly Clean Room Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Black Poly
Fisherbrand™ Newport Class 100 Clean Room Chairs are height adjustable for 42 in. work surfaces & feature ergonomic adjustments, clean room components, & self-braking casters. Self-skinning polyurethane is chemical, soil & puncture resistant & easily cleaned making it ideal for clean room environments.
Description
- Adjustable from 24.75-35 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO 5 Clean Room
Specifications
Cleanroom Industrial Chair | |
17 in. | |
24.75 to 35 in. | |
136 kg | |
Yes | |
Yes | |
Black | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
1.5 in. | |
18 in. | |
Yes | |
Class 100/ISO Class 5 | |
24 in. |
Polished Cast Aluminum | |
Yes (Pneumatic) | |
Standard | |
300 lb. | |
Round tube chrome foot ring with internal lock | |
No | |
15 year parts, lifetime on pneumatic lift | |
High Bench Height | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Yes | |
37 lb. | |
20 in. | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction