Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Poly Clean Room Chair - Medium Bench Height with Medium Back, Adj Arms, Chrome Foot Ring, and Stationary Glides in Black Poly
Fisherbrand™ Poly Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, arms, foot ring and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.
Description
- Medium Back
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom Chair | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
20.25 to 28 in. | |
Polished Cast Aluminum | |
Yes | |
Yes | |
No | |
136 kg | |
No | |
300 lb. | |
Polyurethane |
Blue | |
Class 100/ISO Class 5 | |
Standard | |
20 in. | |
Yes | |
Yes | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
45 lb. | |
Round tube chrome foot ring with internal lock | |
Medium Bench Height |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction