Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Poly Clean Room Chair - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Black Poly
Fisherbrand™ Poly Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, foot ring & self-braking casters. Self-skinning polyurethane is chemical, soil & puncture resistant & easily cleaned making it ideal for clean room environments.
Description
- Medium Back
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom Chair | |
Yes | |
Yes | |
No | |
Medium Bench Height | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Blue | |
Class 100/ISO Class 5 | |
Yes | |
Polyurethane |
Yes | |
Yes | |
36 lb. | |
300 lb. | |
Round tube chrome foot ring with internal lock | |
136 kg | |
Standard | |
20.25 to 28 in. | |
20 in. | |
Polished Cast Aluminum |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction