Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Class 100 Polyurethane Clean Room Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Polyurethane
Fisherbrand Polyurethane Clean Room Chairs with Medium Back height adjustable for 42 in. work surfaces & feature ergonomic adjustments, foot ring & self-braking casters. Self-skinning polyurethane is chemical, soil & puncture resistant & easily cleaned making it ideal for clean room environments.
Description
- Medium Back
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Standard | |
Polished Cast Aluminum | |
Black | |
Yes | |
Round tube chrome foot ring with internal lock | |
Clean Room Chair | |
High Bench Height | |
No | |
Yes | |
24.5 to 34.75 in. |
Yes | |
Class 100/ISO Class 5 | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
20 in. | |
Polyurethane | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
38 lb. | |
Yes | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title