Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Polyurethane Clean Room Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Black Polyurethane
Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, arms, chrome foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant & easily cleaned making it ideal for clean room environments.
Description
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom Chair | |
Class 100/ISO Class 5 | |
Standard | |
20.25 to 28 in. | |
Black | |
Yes | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Yes | |
Yes | |
136 kg | |
Polyurethane |
300 lb. | |
Yes | |
20 in. | |
Polished Cast Aluminum | |
Medium Bench Height | |
No | |
Yes | |
44 lb. | |
Round tube chrome foot ring with internal lock | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction