Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Medium Back and Casters in Grade B Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room components, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.
Description
- Medium Back
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom Chair | |
No | |
Yes | |
32 lb. | |
136 kg | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Class 100/ISO Class 5 | |
Yes | |
Polished Cast Aluminum |
No | |
Yes | |
No | |
Desk Height | |
300 lb. | |
Dark Blue | |
19 to 24 in. | |
Standard | |
Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction