Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - High Bench Height with Chrome Foot Ring and Casters in Grade A Vinyl
SDP

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, clean room components, foot ring, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.

$1044.00 - $1079.00

Specifications

Base Material Polished Cast Aluminum
Footrest Size (English) 20 in.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Seating Height High Bench Height
Weight (English) 36 lb.
View More Specs

Products 6
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
15-002-239
SDP
View Documents
Marine Blue
Each for $1,079.00
Add to Cart
 
15-002-240
SDP
View Documents
Taupe
Each for $1,044.00
Add to Cart
 
15-002-241
SDP
View Documents
Borscht
Each for $1,044.00
Add to Cart
 
15-002-242
SDP
View Documents
Storm
Each for $1,044.00
Add to Cart
 
15-002-243
SDP
View Documents
Carbon
Each for $1,044.00
Add to Cart
 
15-002-244
SDP
View Documents
Sterling
Each for $1,044.00
Add to Cart
 
Description

Description

  • Adjustable from 26.25 to 36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
  • Class 100/ISO Class 5 Clean Room
Specifications

Specifications

Polished Cast Aluminum
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
36 lb.
Yes
No
Vinyl
20 in.
High Bench Height
No
Yes
Cleanroom Seating (Class 100)
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit