Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Grade B Vinyl

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, clean room components, foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.
$946.00
Specifications
Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
---|---|
Footrest | Yes |
Footrest Size (English) | 20 in. |
Material | Vinyl |
Seating Height | High Bench Height |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-002-285
![]() |
White |
Each for $946.00
|
|
15-002-286
![]() |
Dove |
Each for $946.00
|
|
15-002-287
![]() |
Taupe |
Each for $946.00
|
|
15-002-288
![]() |
Orange |
Each for $946.00
|
|
Description
- Adjustable from 26.25 to 36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
20 in. | |
High Bench Height | |
No | |
No | |
Class 100 Cleanroom Seating |
Yes | |
Vinyl | |
36 lb. | |
No | |
Polished Cast Aluminum |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title