Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - Medium Bench Height with Chrome Foot Ring and ESD Casters in ESD Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room and electro-static dissipating components, chrome adjustable foot ring, and self-braking casters. Properly grounded for static sensitive applications.
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Electro-static dissipating components to ensure proper grounding
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom ESD Chair | |
Class 100/ISO Class 5 | |
21.5 to 29 in. | |
Standard | |
Round tube chrome foot ring with internal lock | |
Yes | |
No | |
ESD Upholstery | |
Yes |
Black | |
N/A | |
Yes | |
Polished Cast Aluminum | |
N/A | |
34 lb. | |
No | |
Medium Bench Height | |
Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction