Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl CR Chair - Med Bench Height with Med Back, Seat Tilt, Foot Ring, and Stationary Glides in Grade A Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
Description
ul>Specifications
Cleanroom Seating | |
Medium Bench Height | |
Yes | |
Polished Cast Aluminum | |
No | |
36 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Vinyl |
Carbon | |
Class 100/ISO Class 5 | |
Non-marring bell glides (suitable for both hard and carpeted floors) | |
20 in. | |
Yes | |
No | |
Yes |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction